120VACPEND MT STYL-STROBE RED

Item #: 228334

Cat #: VPAS75120ACRE

UPC: 781381853866

to view pricing and more.
Documents & Guides
No Documents Available
Explosion-Proof Strobe Light Fixture, Type Strobe Light, Constructional Feature Corrosion Resistant, Operating Voltage 120 VAC, Lamp Type Octal Socket Xenon, Light Intensity 800000 CP (Peak), Flash Rate 65 FPM, Number of Hubs 1, Hub Size 3/4 Inch, Enclosure Class I Div 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3R/4, Enclosure Material Copper-Free Aluminum, Enclosure Finish Epoxy Powder Coated, Lens Material Prismatic Glass Globe, Lens Color Red, Operating Temperature -25 Deg C, Mounting Pendent, Size 7 Inch Dia x 9.13 Inch H, Application Marine/Wet Location, Approval UL 1203/1638, CSA C22.2, Guard Material Pressure Cast Copper-Free Aluminum, Weight 4.41 Lb

Overview

Explosion-Proof Strobe Light Fixture, Type Strobe Light, Constructional Feature Corrosion Resistant, Operating Voltage 120 VAC, Lamp Type Octal Socket Xenon, Light Intensity 800000 CP (Peak), Flash Rate 65 FPM, Number of Hubs 1, Hub Size 3/4 Inch, Enclosure Class I Div 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3R/4, Enclosure Material Copper-Free Aluminum, Enclosure Finish Epoxy Powder Coated, Lens Material Prismatic Glass Globe, Lens Color Red, Operating Temperature -25 Deg C, Mounting Pendent, Size 7 Inch Dia x 9.13 Inch H, Application Marine/Wet Location, Approval UL 1203/1638, CSA C22.2, Guard Material Pressure Cast Copper-Free Aluminum, Weight 4.41 Lb
Also known as: 781381853866, VPAS75120ACRE

Specifications

Color: Red
Volts AC: 120
Type: Explosionproof
Color: Red
Type: Explosionproof
Volts AC: 120