Terminal Block, Breaker, 6A, 1P, Socket Mount, TCP-6A, 250VAC, 65VDC

Item #: 228380

Cat #: 0712275

UPC:

to view pricing and more.
Documents & Guides
Terminal Block, Breaker, 6 Amp, 1-Pole, Socket Mount, TCP-6A, 250 Volt AC, 65 Volt DC

Overview

Terminal Block, Breaker, 6 Amp, 1-Pole, Socket Mount, TCP-6A, 250 Volt AC, 65 Volt DC
Also known as: 0712275

Specifications

Amps: 6
Type: Terminal Block, Breaker
Mounting: Socket
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 6
Mounting: Socket
Volts DC: 65
Type: Terminal Block, Breaker
Poles: 1
Volts AC: 250