6" Baffle Trim, White

Item #: 228391

Cat #: 494WB06

UPC: 080083508136

to view pricing and more.
Documents & Guides
6" Baffle Trim, White Trim with White Baffle

Overview

6" Baffle Trim, White Trim with White Baffle
Also known as: 080083508136, 494WB06, halo

Specifications

Color: White
Type: Trim
Diameter: 6 in
Light Technology: LED
Color: White
Diameter: 6 in
Type: Trim
Light Technology: LED