This product may not be available in all locations.
3
more

Breaker, Molded Case, 40A, 3P, 600VAC, 14kAIC, PowerPact H
Item #: 228433
Cat #: HDA36040
UPC: 785901419945
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 40 Amp, 3-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line
Overview
Breaker, Molded Case, 40 Amp, 3-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line
Also known as: 785901419945, HDA36040
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 40 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 20 kA |
| Poles: | 3 |
| Amps: | 40 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 14 kA |