Pipe, HSS, 2.5", 112"

Item #: 2285307

Cat #: PIPE-25-112

UPC:

to view pricing and more.
Documents & Guides
12-Gauge HSS Hot Dip Galvanized Pipe, 2.5 Inches Old Part# : A21168-112

Overview

12-Gauge HSS Hot Dip Galvanized Pipe, 2.5 Inches Old Part# : A21168-112

Aluminum Pipe with clear anodize plating. Last 3 digits denote pipe length. 

Also known as: PIPE-25-112

Specifications

Size: 2.5 in
Material: Stainless Steel
Allowable Gauge Range: 12
Size: 2.5 in
Allowable Gauge Range: 12
Material: Stainless Steel