Stove Bolt with Nut, Round Head, Combo, 1/4" x 3/4", Jar of 100

Item #: 228537

Cat #: R1434SB

UPC: 705591196025

to view pricing and more.
Documents & Guides
Stove Bolt, with Nut, Round Head, Combo, 1/4 x 3/4, Steel, Zinc Plated, 100 per Jar, Order by Number of Jars Desired

Overview

Stove Bolt, with Nut, Round Head, Combo, 1/4 x 3/4, Steel, Zinc Plated, 100 per Jar, Order by Number of Jars Desired
Also known as: 705591196025, R1434SB

Specifications

Screw Head: Round
Length: 3/4 in
Drive: Phillips, Slotted
Diameter: 1/4 in
Material: Steel
Finish: Zinc Plated
Screw Head: Round
Drive: Phillips, Slotted
Material: Steel
Length: 3/4 in
Diameter: 1/4 in
Finish: Zinc Plated