Eaton E34 pushbutton

Item #: 2285454

Cat #: E34GFBC2N8-3X

UPC: 782113534329

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 30.5 mm Corrosion Resistant Push-Pull Unit,Factory Assembled,Class I Division 2,Standard Actuator,Red,Plastic bus,2NC,Non-illuminated,EMER. STOP,Three-position,Maintained push and intermediate, momentary pull,40 mm button,E34 Series

Overview

Eaton 30.5 mm Corrosion Resistant Push-Pull Unit,Factory Assembled,Class I Division 2,Standard Actuator,Red,Plastic bus,2NC,Non-illuminated,EMER. STOP,Three-position,Maintained push and intermediate, momentary pull,40 mm button,E34 Series

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782113534329, E34GFBC2N8-3X

Specifications

Size: 40 mm
Type: 2NC
Size: 40 mm
Type: 2NC