This product has been discontinued.

Xpert Outdoor Vinyl 1 In X 30 Ft Bk On Or
Item #: 228546
Cat #: XC-1000-595-OR-BK
UPC: 754473196820
to view pricing and more.
Documents & Guides
Xpert Outdoor Vinyl 1 In X 30 Ft Bk On Or
Overview
Xpert Outdoor Vinyl 1 In X 30 Ft Bk On Or
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 754473196820, XC-1000-595-OR-BK
Specifications
| Width: | 1 in |
| Material: | Vinyl |
| Color: | Orange, Black |
| Length: | 30 ft |
| Width: | 1 in |
| Color: | Orange, Black |
| Material: | Vinyl |
| Length: | 30 ft |