4' 14W T5 LED Lamp, 50K

Item #: 2285736

Cat #: 14T5HE/COR/46-850/MF21/G-25/1

UPC: 046677576226

to view pricing and more.
LED Lamp: MainsFit (Type B) T5 LED; 14W, Lumens: 2100, 120-277V, Bulb: T5, MOL: 45-13/16"(1163 mm), Base: 2-Pin (G5), CRI: 80, Color Temperature: 5000K, Rated average Life: 50,000 Hrs., Philips P/N 576223, 12NC 929003123504. Case Qty.: 10.

Overview

LED Lamp: MainsFit (Type B) T5 LED; 14W, Lumens: 2100, 120-277V, Bulb: T5, MOL: 45-13/16"(1163 mm), Base: 2-Pin (G5), CRI: 80, Color Temperature: 5000K, Rated average Life: 50,000 Hrs., Philips P/N 576223, 12NC 929003123504. Case Qty.: 10.

Philips MainsFit (Type B) T5 LED tubes offer an affordable, energy saving retrofit

solution to replace fluorescent T5 HE lamps. The double-ended design makes for a

quick and simple installation. Our lamps have been engineered to withstand the test

of time with a 50,000-hour lifetime and a limited 5-year warranty to back it up.

Also known as: 046677576226, 14T5HE/COR/46-850/MF21/G-25/1

Specifications

Color Temperature: 5000 (Bright White)
Shape: T5 (Tubular)
Length: 4 ft
Material: Glass
Lumens: 2100
Color Rendering Index (CRI): 80
Wattage: 14
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft
Lumens: 2100
Wattage: 14
Type: Ballast Bypass (Type B)
Shape: T5 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277