MINI CIRCUIT BREAKER QO 80A 3 POLE 120/240VAC 10KA PLUG IN MOUNT 50 DEGREES C

Item #: 2285751

Cat #: QO38035

UPC: 606486144216

to view pricing and more.
MINI CIRCUIT BREAKER QO 80A 3 POLE 120/240VAC 10KA PLUG IN MOUNT 50 DEGREES C

Overview

MINI CIRCUIT BREAKER QO 80A 3 POLE 120/240VAC 10KA PLUG IN MOUNT 50 DEGREES C
Also known as: 606486144216, QO38035

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 80
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 80
Interrupt Rating AC: 10 kA