Close to Ceiling Light, 2-Light, 60W, White

Item #: 228590
Cat #: P4971-30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 2-Light, 60W, WhiteClose to Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 14 inch, Finish: White, Family: Square Glass

Overview

Close to Ceiling Light, 2-Light, 60W, WhiteClose to Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 14 inch, Finish: White, Family: Square Glass
Also known as: P4971-30

Specifications

Type: 2-Light, Close To Ceiling
Base: Medium Screw (E26)
Diameter: 14 in
Color: White
Wattage: 60
Type: 2-Light, Close To Ceiling
Diameter: 14 in
Wattage: 60
Base: Medium Screw (E26)
Color: White

Customer Reviews

No reviews for this product
(0)