This product has been discontinued.

Replacement cover for DIN rail wiring duct, 3", PVC, light gray.
Item #: 228628
Cat #: DRDC3LG6
UPC: 074983117253
to view pricing and more.
Documents & Guides
Panduct® PanelMaxâ„¢ replacement cover for DIN rail wiring duct, 3" replacement cover, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® PanelMaxâ„¢ replacement cover for DIN rail wiring duct, 3" replacement cover, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983117253, DRDC3LG6
Specifications
| Width: | 3 in |
| Color: | Light Gray |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 3 in |
| Material: | PVC |
| Color: | Light Gray |
| Length: | 6 ft |