Cable, Motor Power, with Brake Wires, SpeedTEc DIN Connector, 15m

Item #: 228630

Cat #: 2090-CPBM7DF-14AF15

UPC: 884951120655

to view pricing and more.
Documents & Guides
Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 14 AWG, 15 meter

Overview

Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 14 AWG, 15 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPBM7DF-14AF15 from Rockwell Automation® is a MP-Series™ 15 M continuous-flex cable.

Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951120655, 2090-CPBM7DF-14AF15

Specifications

Type: Cable, Motor Power/Brake Wire
Length: 15 m
Gauge: 14 AWG
Type: Cable, Motor Power/Brake Wire
Gauge: 14 AWG
Length: 15 m