This product has been discontinued.

Poke-Thru Assembly, Diameter: 8", Type: (2) Duplex, Aluminum Cover
Item #: 22866
Cat #: 8ATCPBK
UPC: 786564060123
to view pricing and more.
Documents & Guides
Poke-Thru Assembly, Diameter: 8", Type: (2) Duplex, Aluminum CoverPoke-Thru Device, Recessed, Assembled Unit, Metallic Cover, Color: Black (Die Cast). Recessed: 3-1/4". Diameter: 8". Depth: 16-3/4". Includes: (2) Duplex Receptacles (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade). For use with Carpet & Tile Applications
Overview
Poke-Thru Assembly, Diameter: 8", Type: (2) Duplex, Aluminum CoverPoke-Thru Device, Recessed, Assembled Unit, Metallic Cover, Color: Black (Die Cast). Recessed: 3-1/4". Diameter: 8". Depth: 16-3/4". Includes: (2) Duplex Receptacles (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade). For use with Carpet & Tile Applications
For carpet, tile, wood and laminate floors. For use in 8" diameter cored hole. Devices are recessed 3-1/4" below floor surface. Die-cast aluminum cover assembly
Also known as: 786564060123, 8ATCPBK, Poke Through
Specifications
| Depth: | 16 3/4 in |
| Color: | Black |
| Depth: | 16 3/4 in |
| Color: | Black |