
44/28/18W LED Wrap, 30/40/50K
Item #: 2286835
Cat #: KT-WLED44PS-4-8CSA-VDIM
UPC: 843654137322
to view pricing and more.
Documents & Guides
4Ft Wrap Fixture Feat Power Select & Color Select 44/28/18W 3K/4K/5K Frosted Lens 0-10V Dimming
Overview
4Ft Wrap Fixture Feat Power Select & Color Select 44/28/18W 3K/4K/5K Frosted Lens 0-10V Dimming
Also known as: 843654137322, KT-WLED44PS-4-8CSA-VDIM
Specifications
| Wattage: | 44, 18, 28 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Wattage: | 44, 18, 28 |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Dimmable: | Yes |