MOLDED CASE CIRCUIT

Item #: 228770

Cat #: HGL26080

UPC: 785901433873

to view pricing and more.

Overview

SQD HGL26080 MOLDED CASE CIRCUIT
Also known as: 785901433873, HGL26080

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 80
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 80
Standards: California Proposition 65
Interrupt Rating AC: 18 kA