MOLDED CASE CIRCUIT

Item #: 228771

Cat #: HGL36150AA

UPC: 785901675761

to view pricing and more.

Overview

SQD HGL36150AA MOLDED CASE CIRCUIT
Also known as: 785901675761, HGL36150AA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 18 kA