Grounding Busbar, w/Insulators and Brackets, GG, 10" x 4" x 0.25", Tinned

Item #: 2288102

Cat #: EGBA14410GGT

UPC: 782856664932

to view pricing and more.
Documents & Guides
CAD EGBA14410GGT BAR ASSY GRD

Overview

CAD EGBA14410GGT BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856664932, EGBA14410GGT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 10 in
Finish: Tin Plated
Product Thickness: 0.250 in
Material: Copper
Length: 10 in
Product Thickness: 0.250 in
Width: 4 in
Finish: Tin Plated