Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM EJPM4104T 30HP 1770RPM 3P
Item #: 2288120
Cat #: EJPM4104T
UPC: 781568479490
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM EJPM4104T 30HP 1770RPM 3P
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM EJPM4104T 30HP 1770RPM 3P
Also known as:
781568479490, EJPM4104T
Specifications
Phase:
3
Amps:
72
Horsepower:
30
Phase:
3
Horsepower:
30
Amps:
72
Close
Close and Retry