Air Conditioner, Outdoor, 230V AC, 2000 BTU, NEMA 3R/4/12

Item #: 2288131

Cat #: T622226G155

UPC: 783510206345

to view pricing and more.
Documents & Guides
Air Conditioner, Outdoor, 230 Volt AC, 2000 BTU, NEMA 3R/4/12, Steel With Galvanized Finish

Overview

Air Conditioner, Outdoor, 230 Volt AC, 2000 BTU, NEMA 3R/4/12, Steel With Galvanized Finish

T-Series Compact Outdoor Air Conditioners provide a compact footprint to minimize real estate and maximize capacity. Their discreet design helps them to blend into rugged factory or outdoor environments. Each unit is equipped with corrosion-resistant components, compressor heaters and head pressure controls for optimal outdoor performance.

Also known as: 783510206345, T622226G155

Specifications

Material: Stainless Steel
Volts AC: 115
BTU: 2000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
BTU: 2000
Volts AC: 115
IP/NEMA Rating: NEMA 4X