TB TY24M-0 CABLE TIE 30LB 5.5IN BLK

Item #: 22884

Cat #: TY24M-0

UPC: 786210870922

to view pricing and more.
Documents & Guides
THB TY24M-0 CABLE TIE 30LB 5.

Overview

THB TY24M-0 CABLE TIE 30LB 5.
Also known as: 786210870922, TY24M-0

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Width: 0.140 in
Weight Capacity: 40 lbs
Length: 5.500 in
Color: Black
Material: Nylon