150 Watt Standard Metal Halide Bulb

Item #: 228870
Cat #: MH150/C/U/M-12PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
150 Watt Standard Metal Halide BulbMetal Halide Lamp, 150W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 12,000, CRI: 65, Color Temp: 3400K, ANSI Code: M107/E. Color: Coated.

Overview

150 Watt Standard Metal Halide BulbMetal Halide Lamp, 150W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 12,000, CRI: 65, Color Temp: 3400K, ANSI Code: M107/E. Color: Coated.
High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.
Also known as: MH150/C/U/M-12PK

Specifications

Base: Medium Screw (E26)
ANSI Code: M107/E
Volts AC: 120, 277
Shape: BD17 (Elliptical Dimple Enclosed)
Color Rendering Index (CRI): 65
Wattage: 150
Lumens: 12000
Color Temperature: 3400 (Warm White)
Light Technology: HID
Base: Medium Screw (E26)
Volts AC: 120, 277
Color Rendering Index (CRI): 65
Lumens: 12000
Light Technology: HID
ANSI Code: M107/E
Shape: BD17 (Elliptical Dimple Enclosed)
Wattage: 150
Color Temperature: 3400 (Warm White)

Customer Reviews

No reviews for this product
(0)