SLIDE EFL SP/3W 3W PRSET 16A120V IV

Item #: 228884

Cat #: CD3FB163-PI

UPC: 785007255515

to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 3Wire PRESET 16A120V, Ivory

Overview

Slide Dimmer, Electronic Single Pole/3Way 3Wire PRESET 16A120V, Ivory
Also known as: 785007255515, CD3FB163-PI

Specifications

Poles: 1
Material: Thermoplastic
Color: Ivory
Amps: 16
Mounting: Wall
Poles: 1
Color: Ivory
Mounting: Wall
Material: Thermoplastic
Amps: 16