This product has been discontinued.

Compact Fluorescent, 25W, 3500K, 4 Pin, 2G11 Base
Item #: 228900
Cat #: PL-L-40W/835/XEW/4P/IS-25W
UPC: 046677209148
to view pricing and more.
Documents & Guides
Compact Fluorescent, 25 Watt, 3500K, 4 Pin, 2G11 Base, Lumens: 2600, 82 CRI *Philips Part # 40652-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent, 25 Watt, 3500K, 4 Pin, 2G11 Base, Lumens: 2600, 82 CRI *Philips Part # 40652-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677209148, PL-L-40W/835/XEW/4P/IS-25W
Specifications
| Shape: | PL-L (Twin Tube Long), CFT (Flat Twin) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2600 |
| Volts AC: | 120 |
| Wattage: | 25 |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2G11) |
| Shape: | PL-L (Twin Tube Long), CFT (Flat Twin) |
| Lumens: | 2600 |
| Wattage: | 25 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (2G11) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | Fluorescent |