MPCB, Standard Magnetic Trip (Fixed at 13 x le), 2.5 - 4 A, Std

Item #: 22895

Cat #: 140M-C2E-B40-KY

UPC: 611320804478

to view pricing and more.
Documents & Guides
MPCB, Standard Magnetic Trip (Fixed at 13 x le), 2.5 - 4 A, Std. Performance, Frame Size C

Overview

MPCB, Standard Magnetic Trip (Fixed at 13 x le), 2.5 - 4 A, Std. Performance, Frame Size C

Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140M-C2E-B40-KY from Rockwell Automation® is a motor protection circuit breaker. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320804478, 140M-C2E-B40-KY

Specifications

Poles: 3
Amps: 4
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Red/Yellow
Volts AC: 600
Family / Style: 140M
Amps Range: 2.500 - 4
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Red/Yellow
Family / Style: 140M
Amps: 4
Mounting: DIN Rail
Volts AC: 600
Amps Range: 2.500 - 4