Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 2290050

Cat #: UTP28X3.5MBL

UPC: 074983016600

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 3.5m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 3.5m.
Also known as: 074983016600, UTP28X3.5MBL

Specifications

Material: Copper
Color: Black
Length: 3.500 m
Material: Copper
Length: 3.500 m
Color: Black