7W PAR20 LED Lamp, 27K

Item #: 229046

Cat #: 7PAR20/END/F22/2700

UPC: 046677410087

to view pricing and more.
7W Dimmable LED PAR20 BulbDimmable LED Lamp, 7W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 250, CRI: 85, Color Temperature: 2700K, Beam Angle: 22°, Rated Average Life: 45,000 Hrs.

Overview

7W Dimmable LED PAR20 BulbDimmable LED Lamp, 7W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 250, CRI: 85, Color Temperature: 2700K, Beam Angle: 22°, Rated Average Life: 45,000 Hrs.
Also known as: 046677410087, 7PAR20/END/F22/2700

Specifications

Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 85
Shape: PAR20 (Sealed Beam)
Lumens: 250
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 22°
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 7
Color Rendering Index (CRI): 85
Lumens: 250
Light Technology: LED
Angle: 22°