MTC CTAH7MH 7" PLENUM RTD MTG HOLE

Item #: 229056

Cat #: CTAH7MH

UPC: 639720226713

to view pricing and more.
Documents & Guides
No Documents Available
MTC CTAH7MH 7" PLENUM RTD MTG HOLE CABLE TIE TENSILE 50LB CAPACITY BURGUNDY

Overview

MTC CTAH7MH 7" PLENUM RTD MTG HOLE CABLE TIE TENSILE 50LB CAPACITY BURGUNDY
Also known as: 639720226713, CTAH7MH

Specifications

Color: Brown
Length: 7 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Brown
Weight Capacity: 50 lbs
Length: 7 in
Material: Nylon