Incandescent/HID Lampholder, Medium Base, Porcelain, White

Item #: 22906

Cat #: 18876

UPC: 078477095874

to view pricing and more.
Documents & Guides
Medium Base Hid Porcelain Lampholder, 4kv Pulse Rated, Keyless, Two Leads - Oneblack And One White 9 Inches Long, 18awg Sew-2 200c 600v, Free Ends Stripped 1/2inch. For High Pressure Sodium Lamp.

Overview

Medium Base Hid Porcelain Lampholder, 4kv Pulse Rated, Keyless, Two Leads - Oneblack And One White 9 Inches Long, 18awg Sew-2 200c 600v, Free Ends Stripped 1/2inch. For High Pressure Sodium Lamp.

Medium Base HID Porcelain Lampholder, 4Kv Pulse Rated, Keyless, Two Leads, 18Awg Sew-2 200C 600V, For High Pressure Sodium Lamp

Also known as: 078477095874, 18876

Specifications

Base: Medium Screw (E26)
Type: Keyless
Color: White
Material: Porcelain
Light Technology: HID, Incandescent
Base: Medium Screw (E26)
Color: White
Light Technology: HID, Incandescent
Type: Keyless
Material: Porcelain