This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Digital Switch, 120V, 8A Light or 3A Fan, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Fluorescent, General Purpose Fan, Wireless Capable, Neutral Wire Required, Color: Ivory.
Overview
Maestro Digital Switch, 120V, 8A Light or 3A Fan, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Fluorescent, General Purpose Fan, Wireless Capable, Neutral Wire Required, Color: Ivory.
Also known as: MRF2-8ANS-120-IV
Specifications
Type: | Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decora, Multi-Location |
Volts AC: | 120 |
Family / Style: | Maestro |
Amps: | 3, 8 |
Color: | Ivory |
Light Technology: | Halogen |
Type: | Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decora, Multi-Location |
Family / Style: | Maestro |
Color: | Ivory |
Volts AC: | 120 |
Amps: | 3, 8 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)