This product may not be available in all locations.
1
more

Breaker, Molded Case, 2P, 20A, 480VAC, 250VDC, 14kAIC
Item #: 229117
Cat #: EHD2020V
UPC: 786679398043
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 2-Pole Series C, NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only, 50 Degree C Calibration
Overview
20 Amp, 2-Pole Series C, NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only, 50 Degree C Calibration
Also known as: 786679398043, EHD2020V
Specifications
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Poles: | 2 |
| Amps: | 20 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts AC: | 480 |
| Amps: | 20 |
| Volts DC: | 250 |
| Poles: | 2 |
| Interrupt Rating AC: | 14 kA |