Flood Light, LED, 10W, White

Item #: 229120
Cat #: HBLED10W
UPC: 019813018614
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 10W, WhiteFlood Light, LED, 10 Watt, 120-240 Volt, White, Knuckle Mount

Overview

Flood Light, LED, 10W, WhiteFlood Light, LED, 10 Watt, 120-240 Volt, White, Knuckle Mount
Also known as: 019813018614, HBLED10W

Specifications

Wattage: 10
Volts AC: 120, 240, 208
Type: Flood Light
Color: White
Mounting: Knuckle
Light Technology: LED
Wattage: 10
Type: Flood Light
Mounting: Knuckle
Volts AC: 120, 240, 208
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)