MODEL 182 2 POLE DISC

Item #: 229122

Cat #: 30-682

UPC: 783250656790

to view pricing and more.
Documents & Guides
IDEAL, Luminaire Disconnect, PowerPlug«, Solid 2-Wire, Wire Size: 18 AWG Solid, Amperage Rating: 3, 1.3, 1, 0.75, 0.60 AMP, Voltage Rating: 120, 277, 347, 480, 600 V, Material: Nylon Housing, Copper Alloy Contacts, Color: Orange, Model: 182, Flammability: UL 94V-0, Current Interruption: 10 Cycles Mint, Strip Length: 3/8 IN Plus Or Minus 1/16 IN, Number Of Circuits: 2 Or 3, Mating Or Unmating Force: 3 - 8 LBF, Temperature Rating: 105 DEG C

Overview

IDEAL, Luminaire Disconnect, PowerPlug«, Solid 2-Wire, Wire Size: 18 AWG Solid, Amperage Rating: 3, 1.3, 1, 0.75, 0.60 AMP, Voltage Rating: 120, 277, 347, 480, 600 V, Material: Nylon Housing, Copper Alloy Contacts, Color: Orange, Model: 182, Flammability: UL 94V-0, Current Interruption: 10 Cycles Mint, Strip Length: 3/8 IN Plus Or Minus 1/16 IN, Number Of Circuits: 2 Or 3, Mating Or Unmating Force: 3 - 8 LBF, Temperature Rating: 105 DEG C
Also known as: 783250656790, 30-682

Specifications

Material: Polycarbonate
Color: Orange
Volts AC: 600
Amps: 0.600
Standards: California Proposition 65
Allowable Gauge Range: 18
Material: Polycarbonate
Volts AC: 600
Standards: California Proposition 65
Color: Orange
Amps: 0.600
Allowable Gauge Range: 18