Heat Stabilized Cable Tie, Black, 8", Bag of 100

Item #: 229140

Cat #: RR-07-50-MH-0-C

UPC: 705591675926

Sign In or Register to view pricing and more.
Documents & Guides
Heat Stabilized Cable Tie, Black, 8", ORDER OF 1 EACH = BAG OF 100

Overview

Heat Stabilized Cable Tie, Black, 8", ORDER OF 1 EACH = BAG OF 100
Also known as: 705591675926, RR-07-50-MH-0-C

Specifications

Width: 0.177 in
Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.177 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Black
Length: 8 in