11" Plenum Rtd Stnd Cable Tie

Item #: 229147

Cat #: CTAH11S

UPC: 639720226829

to view pricing and more.
Documents & Guides
Air Handling Cable Tie, 11 in. length, Nylon 6/6 material, 50 lb. tensile strength, Burgundy, 100 per pack

Overview

Air Handling Cable Tie, 11 in. length, Nylon 6/6 material, 50 lb. tensile strength, Burgundy, 100 per pack
Also known as: 639720226829, CTAH11S

Specifications

Color: Black
Length: 11 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Black
Weight Capacity: 50 lbs
Length: 11 in
Material: Nylon