Cable Tie, Heavy, 18" Long, Nylon, White, 120lb Rating, 50/PK

Item #: 22919

Cat #: TY5275M

UPC: 786210870816

to view pricing and more.
Documents & Guides
Cable Tie, Heavy Cross Section, Length: 18" (457mm). Width: 0.27" (6.86mm). Maximum Bundle Diameter: 5" (76mm). Tensile Strength: 120 lb. Temperature Rating: 185°F (85°C). Package Quantity: 50. Color: White.

Overview

Cable Tie, Heavy Cross Section, Length: 18" (457mm). Width: 0.27" (6.86mm). Maximum Bundle Diameter: 5" (76mm). Tensile Strength: 120 lb. Temperature Rating: 185°F (85°C). Package Quantity: 50. Color: White.

High Performance Cable Tie, Natural Color Nylon 6.6, Length of 457mm (18 Inches) for Bundle Diameter up to 127mm (5 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F)

Also known as: 786210870816, TY5275M

Specifications

Color: Natural
Weight Capacity: 120 lbs
Length: 18 in
Material: Nylon
Width: 0.207 in
Color: Natural
Length: 18 in
Width: 0.207 in
Weight Capacity: 120 lbs
Material: Nylon