This product has been discontinued.

Halogen Bulb, F10.5, 40W, 120V
Item #: 229198
Cat #: 40F10-1/2C/HEA/CL-120V-15/1
UPC: 046677224073
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, F10.5, 40W, 120VHalogen Decorative Lamp, 40W, 120V, Bulb: F10 1/2, Base: Candelabra Screw, Lumens: 540, Color Temperature: 2900K.
Overview
Halogen Bulb, F10.5, 40W, 120VHalogen Decorative Lamp, 40W, 120V, Bulb: F10 1/2, Base: Candelabra Screw, Lumens: 540, Color Temperature: 2900K.
Also known as: 046677224073, 40F10-1/2C/HEA/CL-120V-15/1
Specifications
| Lumens: | 540 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 40 |
| Shape: | F10-1/2 (Flambeau) |
| Light Technology: | Halogen |
| Base: | Candelabra Screw (E12) |
| Lumens: | 540 |
| Color Rendering Index (CRI): | 100 |
| Shape: | F10-1/2 (Flambeau) |
| Base: | Candelabra Screw (E12) |
| Volts AC: | 120 |
| Wattage: | 40 |
| Light Technology: | Halogen |