1G WHITE BLANK

Item #: 229199

Cat #: 86121

UPC: 095327861212

to view pricing and more.
Documents & Guides
Wallplate, 2.375IN Device Mounting, With Mounting Strap, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White

Overview

Wallplate, 2.375IN Device Mounting, With Mounting Strap, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327861212, 86121

Specifications

Type: Wallplate
Gangs: 1
Material: Steel
Type: Wallplate
Material: Steel
Gangs: 1