Sill Plate, Zinc Die Cast, 2"

Item #: 229207

Cat #: SP365

UPC: 018997173645

to view pricing and more.
Sill Plate, Zinc Die Cast, 2 inch

Overview

Sill Plate, Zinc Die Cast, 2 inch
Also known as: 018997173645, SP365

Specifications

Length: 2 in
Material: Zinc Die Cast
Length: 2 in
Material: Zinc Die Cast