Eco Starter: 16 Amp Contactor, 1 N.O. Aux, 110V 50Hz / 120V 60Hz, 140MT-C3E (C-Frame), 10 - 16 A, 1

Item #: 2292308

Cat #: 190E-C16D10-CC16C

UPC: 195272348261

to view pricing and more.
Documents & Guides
190E Eco Starter / 190S MCS Compact Starter, 100-C09, Common Open Type, 1 Normally Open., 140M-C2E (C-Frame), High Break, Internal Auxiliary Contact 1 Normally Open/Normally Closed., 10 - 16 Amp, 110V 50Hz / 120V 60Hz

Overview

190E Eco Starter / 190S MCS Compact Starter, 100-C09, Common Open Type, 1 Normally Open., 140M-C2E (C-Frame), High Break, Internal Auxiliary Contact 1 Normally Open/Normally Closed., 10 - 16 Amp, 110V 50Hz / 120V 60Hz

The Allen-Bradley® IEC starter portfolio provides a wide variety of options to match light-duty, industrial type application needs. The compact design of our IEC starters addresses your most space-critical applications while allowing for easy, secure wiring.

Also known as: 195272348261, 190E-C16D10-CC16C

Specifications

Type: Combination, Motor Controller
Volts AC Control: 110/120
Amps Range: 10 - 16
Type: Combination, Motor Controller
Amps Range: 10 - 16
Volts AC Control: 110/120