Pluggable Relay, 1 c/o Contact

Item #: 2292473
Cat #: 1SVR405600R3000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pluggable Relay, 1 c/o Contact: 250V, 16A, Rated Control Supply Voltage: 230 Vac

Overview

Pluggable Relay, 1 c/o Contact: 250V, 16A, Rated Control Supply Voltage: 230 Vac
The CR-P230AC1 pluggable interface relay is from the CR-P (pcb) relay range. This relay operates with a 230 V AC rated control supply voltage and has a 1 c/o (SPDT) output contact rated at 250 V / 16 A. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 1SVR405600R3000

Specifications

Type: Relay
Amps: 16
Type: Relay
Amps: 16

Customer Reviews

No reviews for this product
(0)