Stainless Encl. 30.00x24.00x16

Item #: 22929

Cat #: A30H2416SS6LP

UPC: 783510838201

to view pricing and more.
Wall-mount Type 4x Enclosure, Bulletin A4s (stainless Type 4x Wall-mount Encl -1dr), Size/dims: 30.00x24.00x16.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4x Enclosure, Bulletin A4s (stainless Type 4x Wall-mount Encl -1dr), Size/dims: 30.00x24.00x16.00, Material/finish: Ss Type 316l

Wall-mount Type 4x Enclosure, Bulletin A4s (stainless Type 4x Wall-mount Encl -1dr), Size/dims: 30.00x24.00x16.00, Material/finish: Ss Type 316l

Also known as: 783510838201, A30H2416SS6LP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assembly
  • Hasp and staple for padlocking
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Depth: 16 in
Height: 30 in
Material: Stainless Steel 316L
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Depth: 16 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant
Width: 24 in
Height: 30 in
Finish: Brushed #4