UL489 5 A DC

Item #: 229438

Cat #: 1489-D2C050

UPC: 612598860005

to view pricing and more.
Documents & Guides
AB 1489-D2C050 UL489 5 A DC

Overview

AB 1489-D2C050 UL489 5 A DC
Also known as: 612598860005, 1489-D2C050

Specifications

Poles: 2
Family / Style: 1489
Amps: 5
Mounting: DIN Rail
Volts DC: 500
Poles: 2
Amps: 5
Volts DC: 500
Family / Style: 1489
Mounting: DIN Rail