Push Button, Mushroom Head, Momentary, 30mm, Yellow, NEMA 4/13

Item #: 22947

Cat #: 800T-D9JD1

UPC: 662073113492

to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Jumbo Plastic, Momentary, 30 mm, Yellow, 1 Normally Open, Contact Block, NEMA 4/13

Overview

Push Button, Mushroom Head, Jumbo Plastic, Momentary, 30 mm, Yellow, 1 Normally Open, Contact Block, NEMA 4/13
Also known as: 662073113492, 800T-D9JD1

Specifications

Type: Miniature, Breaker
Volts AC: 120, 240
Poles: 1
Amps: 30
Family / Style: 800T
Mounting: Bolt On
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Standards: Build America Buy America Compliant
Type: Miniature, Breaker
Poles: 1
Family / Style: 800T
Interrupt Rating DC: 10 kA
Standards: Build America Buy America Compliant
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA