Cable Tie, Heavy, Nylon, Natural Color, 18" Long, 500/OK

Item #: 22950

Cat #: TY275M

UPC: 786210870793

to view pricing and more.
Documents & Guides
Cable Tie, Standard Use, Locking, Nylon, Natural Color, Heavy Cross Section, 18 In Length, .270 In Width, 120 lb Tensile Strength, 5 In Max Bundle Dia., Order in Multiples of 500

Overview

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Heavy Cross Section, 18 In Length, .270 In Width, 120 lb Tensile Strength, 5 In Max Bundle Dia., Order in Multiples of 500
Also known as: 786210870793, TY275M

Specifications

Color: Natural
Width: 0.270 in
Weight Capacity: 120 lbs
Length: 18 in
Material: Nylon
Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Width: 0.270 in
Length: 18 in