MOLDED CASE CIRCUIT

Item #: 229503

Cat #: HJL36100C

UPC: 785901680970

to view pricing and more.

Overview

SQD HJL36100C MOLDED CASE CIRCUIT
Also known as: 785901680970, HJL36100C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 18 kA
Poles: 3
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 25 kA