Mechanical Latch Attachment, 24 - 60VAC, 20 - 60VDC

Item #: 2295336

Cat #: 100-EFL11KJ

UPC: 191326902854

to view pricing and more.
Documents & Guides
Mechanical Latch Attachment, 24 - 60 Volt AC, 20 - 60 Volt DC. Use with 100-E09..E65 Contactors / 700-EF Relays/ 300 NEMA 00..2 Contactors

Overview

Mechanical Latch Attachment, 24 - 60 Volt AC, 20 - 60 Volt DC. Use with 100-E09..E65 Contactors / 700-EF Relays/ 300 NEMA 00..2 Contactors

The Bulletin 100-E/104-E contactor family, along with a wide range of accessories, provides the most compact and flexible contactor system available.

Also known as: 191326902854, 100-EFL11KJ

Specifications

Type: Mechanical Latch
Volts AC Control Range: 24 - 60
Family / Style: 100-E
Volts DC Control Range: 20 - 60
Type: Mechanical Latch
Family / Style: 100-E
Volts AC Control Range: 24 - 60
Volts DC Control Range: 20 - 60