6" Box Mounting Adapter, Far Side Support

Item #: 2295638

Cat #: BMA-26

UPC: 835243038288

Sign In or Register to view pricing and more.
Documents & Guides
Box Mounting Adapter, Far Side Support Up to 6 Inches, Galvanized Steel

Overview

Box Mounting Adapter, Far Side Support Up to 6 Inches, Galvanized Steel

Orbit Industries’ Box Mounting Adapter mounts 4” or 4-11/16” square boxes directly-to-studs. Unique keyhole pattern allows box to be turned 90°. The bracket features Far Side Support for up to 6" deep studs, eliminating most of the box movement. Box latches hold boxes in place without needing to tighten box screws. Compatible with Standard & Adjustable Rings vertically or horizontally. 

Also known as: 835243038288, BMA-26

Specifications

Size: 6 in
Material: Galvanized Steel
Size: 6 in
Material: Galvanized Steel