Extension Rod, Imperial Thread, S304, 5/8 UNC Thread

Item #: 2295861

Cat #: LPS273CTO

UPC: 782856740520

to view pricing and more.
Documents & Guides
CAD LPS273CTO EXTENSION D TER

Overview

CAD LPS273CTO EXTENSION D TER

Threaded on both ends for use as an extension rod for air terminal base to coupler or safety ball terminal.

Also known as: 782856740520, LPS273CTO

Features & Benefits

  • Threaded on both ends for use as an extension rod from air terminal base to coupler or safety ball terminal
  • Available in configured-to-order lengths
  • UL listed for a minimum length of 10" (254mm)

Specifications

Diameter: 0.625 in
Size: 5/8 in
Material: Stainless Steel
Diameter: 0.625 in
Material: Stainless Steel
Size: 5/8 in