T25F-C10 Spiral Wrap, White, PE, 0.1875"

Item #: 229587
Cat #: T25F-C10
UPC: 074983384204
Sign In or Register to view pricing and more.
Documents & Guides
T25F-C10 Spiral Wrap, White, PE, 0.1875 Inch

Overview

T25F-C10 Spiral Wrap, White, PE, 0.1875 Inch
The T25F-C10 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.25" (6.4 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.1875" to 2" (4.8 mm to 50.8 mm). Color White.
Also known as: 074983384204, T25F-C10

Specifications

Length: 100 ft
Diameter: 1/4 in
Material: Polyethylene
Width: 1/4 in
Color: White
Length: 100 ft
Material: Polyethylene
Color: White
Diameter: 1/4 in
Width: 1/4 in

Customer Reviews

No reviews for this product
(0)